Wave Lever Passage Door Lock in Satin Nickel
Wave Lever Passage Door Lock in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Passage Door Lockset (Hall & Closet)
- Reversable Non Handed
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-15/16 in
- Handle Material:
- Zinc Alloy
- Handle Type:
- Passage
- Height:
- 2-5/8 in
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Security Grade:
- 3
- Smart Home Enabled:
- No
- UL Listed:
- No