20 in. x 5000 ft. 80 ga Cast Machine Stretch Film in Blue
Identi Film 20 in. x 5000 ft. 80 ga Cast Machine Stretch Film in Blue
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cast Machine stretch Identifilm
- Dimensions: 20 x 5000
Specifications
- Collection:
- Identi Film
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 5000 ft
- Product Type:
- Stretch Film
- Thickness:
- 80 ga
- Width:
- 20 in