This product requires certification to purchase.

1.28 gpf Toilet Tank in White

You last purchased this on
 
Western Pottery

1.28 gpf Toilet Tank in White

  • Fast #
  • Part #WT8HETWH
  • Item #4901681
  • Manufacturer Part #T8-HET-WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Western Pottery

1.28 gpf Toilet Tank in White

  • Fast #
  • Part #WT8HETWH
  • Item #4901681
  • Manufacturer Part #T8-HET-WH
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Elongated bowl, HET tank
  • High-efficiency 1.28 GPF flush – Uses 20% less water than other “water-saving” toilets
  • Powerful Vortex-Jet™ flushing system scrubs the bowl with every flush
  • Sani-Glazed™ trapway provides years of trouble-free service
  • Full size water surface and trap seal for a clean and sanitary bowl
  • Quick-Install™ tank to bowl fittings saves time and reduces potential leaks
  • 12 in. rough-in (available in 10 in. and 14 in. rough-in)
  • Color-matched flush lever (Right Hand available)
  • Seat not included
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-23/50 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Length:
29-3/16 in
MA Approved:
No
NSF Certified:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
18-7/8 in