Product Details
Product Details
Documents
Specifications
- AFUE:
- 98.00 %
- Application:
- Light Duty Commercial, Residential
- Capacity:
- 80 gal
- Diameter:
- 23-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 69 in
- NSF Certified:
- No
- Power Source:
- Electric
- Temperature Range:
- 120 to 200 Deg F
- UL Listed:
- UL 1453
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 4500 W