Dual Display Valve
AccuTrak™ Dual Display Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Touch set cams are hand adjustable, spring loaded and self-locking providing quick calibration of position switches and sensors
- Terminal strips are pre-wired and numbered with generous working space for ease of use
- Additional conduit for easy field wiring and mounting accessories as standard
- Standardized mounting pattern for easy adaptation to common bracketry
- Engineered resin enclosure is robust yet lightweight; allows broad operating temperatures and provides exceptional chemical, UV and impact resistance
- Aluminum enclosures with ultra-low copper content (0.2% maximum) ensure robust performance in corrosive environments
Documents
Specifications
- Collection:
- AccuTrak™
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 8-93/100 in
- Length:
- 5-47/100 in
- Material:
- Aluminum, Brass, Bronze, Stainless Steel
- Product Type:
- Position Monitor
- Width:
- 5-47/100 in