1/2 in. Rotary Position Monitor
AccuTrak™ 1/2 in. Rotary Position Monitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- AccuTrak™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Material:
- Aluminum
- Product Type:
- Rotary Position Monitor
- Valve Size:
- 1/2 in