10 in. 316 Stainless Steel Knife Gate Valve with Cylinder
VL Series 10 in. 316 Stainless Steel Knife Gate Valve with Cylinder
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Class VI
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- MSS:
- MSS SP-81
- Material:
- Cast Stainless Steel
- Material Type:
- 316
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Chemical, Petrochemical, Pulp and Paper
- Valve Body Style:
- Lug
- Valve Operator:
- Cylinder Actuator
- Valve Seat Material:
- Metal
- Valve Size:
- 10 in
- Valve Stem:
- Non-rising
- Valve Type:
- Knife Gate Valve