This product requires certification to purchase.

12 in. Lever Operator

You last purchased this on
 
Wey Valve

VL Series 12 in. Lever Operator

  • Fast #
  • Part #WVL120211
  • Item #4565683
  • Manufacturer Part #VL120211
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wey Valve

VL Series 12 in. Lever Operator

  • Fast #
  • Part #WVL120211
  • Item #4565683
  • Manufacturer Part #VL120211
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Stainless Steel
Material Type:
316
Pressure - Maximum:
150 psi
Valve Body Style:
Lug
Valve Operator:
Cylinder Actuator
Valve Seat Material:
Metal
Valve Size:
12 in
Valve Type:
Knife Gate Valve