This product requires certification to purchase.

14 in. Ceiling Medallion

You last purchased this on
 
Wey Valve

VL Series 14 in. Ceiling Medallion

  • Fast #
  • Part #WVL316C1214
  • Item #7183274
  • Manufacturer Part #VL316C1214
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wey Valve

VL Series 14 in. Ceiling Medallion

  • Fast #
  • Part #WVL316C1214
  • Item #7183274
  • Manufacturer Part #VL316C1214
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 150
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
MSS:
MSS SP-81
Material:
Cast Stainless Steel
Material Type:
316
Pressure - Maximum:
90 psi
Recommended Valve Application:
Chemical, Petrochemical, Pulp and Paper
Valve Body Style:
Lug
Valve Operator:
Cylinder Actuator
Valve Seat Material:
Metal
Valve Size:
14 in
Valve Stem:
Non-rising
Valve Type:
Knife Gate Valve