*CVR* *JUTE VAN BRIDGE 12
Jute® *CVR* *JUTE VAN BRIDGE 12
Product Details
Product Details
- For use with Jute® vanities in the Kohler® Tailored® vanity collection
- Catalyzed conversion varnish provides a durable moisture-resistant finish
- Two solid wood drawers with dovetail construction
- Full-extension 18" depth drawers with slow-close under-mount slides for smooth opening
- Allows for easier transport through tight door openings or stairways than a full-size one-piece vanity
- Coordinates with the Kohler® K-99688 Jute® bar pull (sold separately)
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Jute®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Batiste Black
- Depth:
- 18 in
- Height:
- 19-1/16 in
- IAPMO Listed:
- No
- Material:
- Wood
- Proposition 65:
- WARNING: Drilling, sawing, sanding or machining wood products can expose you to wood dust, a substance known to the State of California to cause cancer. Avoid inhaling wood dust or use a dust mask or other safeguards for personal protection. For more information go to www.P65Warnings.ca.gov/wood.
- Width:
- 12-3/8 in