EMBR 1 100 Watts Medium Incandescent Lantern Wall Mount
Wharf EMBR 1 100 Watts Medium Incandescent Lantern Wall Mount
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Wharf
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Empire Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 15-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting, Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in
- Wire Gauge (AWG):
- 12 ga