This product requires certification to purchase.

1/8 - 2-7/16 in. OD PVC Pipe Cutter

This product has been replaced by

Wheeler-Rex ABS, PVC, Polybutylene, Polyethylene and Polypropylene Pipe Cutter
Wheeler-Rex 1/8 - 2-7/16 in. ABS, PVC, Polybutylene, Polyethylene and Polypropylene Pipe Cutter
Manufacturer Part #007291
You last purchased this on
 
Wheeler-Rex

1/8 - 2-7/16 in. OD PVC Pipe Cutter

  • Fast #
  • Part #W007290
  • Item #28227
  • Manufacturer Part #007290
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Wheeler-Rex ABS, PVC, Polybutylene, Polyethylene and Polypropylene Pipe Cutter
Wheeler-Rex 1/8 - 2-7/16 in. ABS, PVC, Polybutylene, Polyethylene and Polypropylene Pipe Cutter
Manufacturer Part #007291
Wheeler-Rex

1/8 - 2-7/16 in. OD PVC Pipe Cutter

  • Fast #
  • Part #W007290
  • Item #28227
  • Manufacturer Part #007290
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single hand operation
  • Die-cast aluminum ratchet cutter
  • Cuts plastic tubing up to 2-7/16"
  • Requires Certification

Specifications

Application:
PVC, ABS, Vinyl, Polyethylene Pipe, Polybutylene Pipe, Polypropylene Pipe
Brand Model Compatibility:
Wheeler-Rex: W007300
Cutting Capacity:
1/8 in - 2-7/16 in
Material:
Aluminum