This product requires certification to purchase.

1-1/2 - 6 in. Kwik Stop Snap Automatic Cast Iron Cutter

You last purchased this on
 
Wheeler-Rex

1-1/2 - 6 in. Kwik Stop Snap Automatic Cast Iron Cutter

  • Fast #
  • Part #W002500
  • Item #2881078
  • Manufacturer Part #002500
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wheeler-Rex

1-1/2 - 6 in. Kwik Stop Snap Automatic Cast Iron Cutter

  • Fast #
  • Part #W002500
  • Item #2881078
  • Manufacturer Part #002500
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Pipe, Cutting
Cutting Capacity:
1-1/2 in - 6 in
Horsepower:
1 hp
Material:
Cast Iron
Volts:
110V