1-1/2 in. Carbide Tip Shell Cutter for Ductile & Cast Iron
1-1/2 in. Carbide Tip Shell Cutter for Ductile & Cast Iron
Frequently Purchased Together
Product Details
Product Details
- Cutter shells for ductile iron and cast iron
- Carbide tip shell cutter
Documents
Specifications
- Adjustable:
- No
- Application:
- Cast Iron, Ductile Iron
- Cutting Capacity:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Carbide
- Number of Tools Included:
- 1
- Portable:
- No
- UL Listed:
- No