10 gpm 500 psi Hydrostatic Test Pump
10 gpm 500 psi Hydrostatic Test Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Test up to 500 psi, moves 10 gallons of water per minute
- Capable of handling 10% chlorine
- Pump can be run dry without damage
- 5.5 HP Honda Engine
- Triple Diaphragm Comet Pump
- Caged with handles and four wheels
- 10-foot suction hose included
- 10-foot high-pressure output hose included
Documents
Specifications
- Flow Rate:
- 10 gpm
- Height:
- 40 in
- Length:
- 30 in
- Power Source:
- Gas
- Pressure - Maximum:
- 500 psi
- Proposition 65:
- This product can expose you to chemicals lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Width:
- 30 in