12 in. Pipe Cutter
12 in. Pipe Cutter
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Wheeler-Rex Hydraulic Cutters are the solution to cutting larger diameter Cast Iron, Tile and Concrete Pipe
- Like the hand operated “snap" cutters, hydraulic cutters are not rotated around pipe
- Their remotely operated hydraulic pumps provide the required power
- A 2 in- 3 in minimum clearance is all that is needed to wrap cutter chain around pip
- Hydraulic pipe cutter
Specifications
- Adjustable:
- Yes
- Application:
- Cast Iron, Tile, Concrete Pipe
- Cutting Capacity:
- 4 in - 12 in
- Material:
- Steel, Rubber
- Number of Tools Included:
- 1
- UL Listed:
- No
- Weight:
- 152 lb
- Width:
- 14 in