This product requires certification to purchase.

18 in. Strap Wrench

You last purchased this on
 
Wheeler-Rex

18 in. Strap Wrench

  • Fast #
  • Part #W008318
  • Item #2820551
  • Manufacturer Part #008318
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wheeler-Rex

18 in. Strap Wrench

  • Fast #
  • Part #W008318
  • Item #2820551
  • Manufacturer Part #008318
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

GSA Approved:
No
Handle Length (in):
18 in
Handle Material:
Ductile Iron
Length:
18 in
Maximum Capacity:
6 in
Number of Tools Included:
1
Pipe Capacity:
1 in - 5 in
Weight:
3.3 lb
WrenchType:
Strap