2-1/2 in. 600 psi Pressure Gauge
2-1/2 in. 600 psi Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 45EJ65, 45EJ66, 45EJ67, 45EJ68, 45EJ69, 45EJ70, 45EJ71, 45EJ72, 6DDU4, 6GDV1, 6GDV2
- CE Approved:
- No
- Diameter:
- 2-1/2 in
- FM Approved:
- No
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure - Low:
- 0
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- UL Listed:
- No