This product requires certification to purchase.

2 in. PVC Inside Pipe Cutter

You last purchased this on
 
Wheeler-Rex

2 in. PVC Inside Pipe Cutter

  • Fast #
  • Part #W002290
  • Item #27696
  • Manufacturer Part #002290
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wheeler-Rex

2 in. PVC Inside Pipe Cutter

  • Fast #
  • Part #W002290
  • Item #27696
  • Manufacturer Part #002290
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1116
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For cutting 2" schedule 40 and DWV
  • Make accurate, square cuts at floor level in other blind locations
  • Easily preset for depth of cut
  • Cuts in seconds
  • Recommended power source (not provided): 1/2" capacity, 350-450 RPM drill, rated at 4.6 to 6 amps
  • Requires Certification

Specifications

AMP:
4.6, 6
Adjustable:
No
Application:
ABS Pipe, DWV, PVC Pipe, Schedule 40 Pipe
Cutting Capacity:
1-5/8 in - 8-1/4 in
GSA Approved:
No
IAPMO Listed:
No
Number of Tools Included:
1
Pipe Capacity:
2 in
Portable:
No
RPM:
450
Tool Type:
Pipe Cutter
UL Listed:
No
Weight:
1.5 lb