This product requires certification to purchase.

3/4 in. Repair Clamps, Joint Saddles Pipe Cutter

You last purchased this on
 
Wheeler-Rex

3/4 in. Repair Clamps, Joint Saddles Pipe Cutter

  • Fast #
  • Part #W904065
  • Item #3108465
  • Manufacturer Part #904065
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wheeler-Rex

3/4 in. Repair Clamps, Joint Saddles Pipe Cutter

  • Fast #
  • Part #W904065
  • Item #3108465
  • Manufacturer Part #904065
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 562
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cutter shells for ductile iron and cast iron
  • Carbide tip shell cutter
  • Requires Certification

Documents


Specifications

Application:
Repair Clamps
Blade Material:
Carbide
Brand Model Compatibility:
8100, 8200, 8300
Cutting Capacity:
3/4 in
Depth:
2 in
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Number of Tools Included:
1
Pressure - Maximum:
250 psi
Tool Type:
Pipe Cutter
Weight:
1.5 lb