3 in. PVC or ABS Fitting Reamer
3 in. PVC or ABS Fitting Reamer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 937-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Quickly and accurately bores out solvent welded fittings to make repairs
- Saves time and material
- Oilomatic® oil channeling groove for better lubrication
- Low kickback chain
- Operates with 1/2" standard or R/A drill (1,000 rpm max)
- Four sizes available for all popular sizes of PVC/ABS schedule 40 & 80 pipe
- Reversible carbide cutter
- Quickly adapts for use on schedule 80 pipe
- Patented design, American made
Documents
Specifications
- Application:
- ABS Schedule 40 Pipe, PVC Schedule 40 Pipe
- Pipe Capacity:
- 3 in