This product requires certification to purchase.

300 Psi Manual Hydrostatic Pump With Int Prv

You last purchased this on
 
Wheeler-Rex

300 Psi Manual Hydrostatic Pump With Int Prv

  • Fast #
  • Part #W029200
  • Item #2445569
  • Manufacturer Part #029200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wheeler-Rex

300 Psi Manual Hydrostatic Pump With Int Prv

  • Fast #
  • Part #W029200
  • Item #2445569
  • Manufacturer Part #029200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Ideal for testing residential water lines
  • Pressure testing small pressure tanks, sprinkler, boiler and solar systems
  • Equipped with shut off valve, gauge, and adjustable internal relief valve
  • Pump rebuild kit 29250 also available
  • High-pressure output hose 39615 also available
  • Requires Certification

Specifications

Application:
Boiler, Residential, Sprinkler, Water Lines
Discharge:
1-4/10 in
End Connection 1:
FGHT
End Connection 2:
Male JIC 37 Flare
End Connections:
FGHT x Male JIC 37° Flare
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Chronic exposures may effect digestive system,nervous system and reproductive system
Width:
10 in