This product requires certification to purchase.

4 in. Pipe Hog

You last purchased this on
 
Wheeler-Rex

4 in. Pipe Hog

  • Fast #
  • Part #W016400
  • Item #1591674
  • Manufacturer Part #016400
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wheeler-Rex

4 in. Pipe Hog

  • Fast #
  • Part #W016400
  • Item #1591674
  • Manufacturer Part #016400
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Quickly and accurately bores out solvent welded fittings to make repairs
  • Saves time and material
  • Oilomatic® oil channeling groove for better lubrication
  • Low Kickback Chain
  • Requires Certification

Specifications

Application:
1/2 in Drill Chuck, Schedule 40 Solvent Welded ABS Pipe, Schedule 40 Solvent Welded PVC Pipe
Number of Tools Included:
1
Pipe Capacity:
4 in
Tool Type:
Pipe Reamer
Weight:
1.8 lb