Aluminum Close Quarter Tube Cutter
Aluminum Close Quarter Tube Cutter
Frequently Purchased Together
Product Details
Product Details
- Designed for plumbing, commercial boiler, and air conditioning jobs
- With no swing space needed, it’s the perfect tool for jobs in tight areas
- This adjustable cutter ranges from 1/4 in. - 2-3/8 in. O.D. non-ferrous and plastic materials
- The 4992 cuts thin-walled material like traps and tailpieces, with no distortion and is great for under vanities, close to walls, waste and overflows
Documents
Specifications
- Application:
- Air Conditioning, Boiler, Plastic Tubing, Plumbing
- Cutting Capacity:
- 1/4 in - 2-3/8 in
- GSA Approved:
- No
- Handle Material:
- Cast Aluminum
- Length:
- 4-1/2 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Tool Type:
- Cutter
- Weight:
- 1.1 lb