This product requires certification to purchase.

10 gpm Gas 500 psi Hydrostatic Test Pump

You last purchased this on
 
Wheeler-Rex

Comet 10 gpm Gas 500 psi Hydrostatic Test Pump

  • Fast #
  • Part #W465210
  • Item #7620921
  • Manufacturer Part #465210
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wheeler-Rex

Comet 10 gpm Gas 500 psi Hydrostatic Test Pump

  • Fast #
  • Part #W465210
  • Item #7620921
  • Manufacturer Part #465210
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for certifying the integrity of newly installed or repaired water lines, sewer lines, commercial sprinkler systems, and pressure vessels
  • All gasoline driven models come with Briggs & Stratton™ Intek Pro or Honda engines and are backed by their warranties recirculating systems provide pump protection and water conservation carts are wheeled for ease of movement
  • Recirculating system provides pump protection and water conservation
  • Carts are wheeled for ease of movement
  • Two-wheeled cart
  • Capable of handling 10% chlorine solution
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Comet
Discharge:
3/4 in
Flow Rate:
10 gpm
Fuel Type:
Propane
Height:
35 in
Horsepower:
5-1/2 hp
Length:
28 in
Power Source:
Gas
Pressure - Maximum:
500 psi
Proposition 65:
WARNING: Chronic exposures may effect digestive system,nervous system and reproductive system
RPM:
550
UL Listed:
No
Watts:
30 W
Width:
24 in