Gas Hydrostatic Test Pump with Cage
Comet Gas Hydrostatic Test Pump with Cage
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ideal for certifying the integrity of newly installed or repaired water lines, sewer lines, commercial sprinkler systems, and pressure vessels
- All gasoline driven models come with Briggs & Stratton™ Intek Pro or Honda engines and are backed by their warranties recirculating systems provide pump protection and water conservation carts are wheeled for ease of movement
- Recirculating system provides pump protection and water conservation
- Carts are wheeled for ease of movement
- Roll cage
- Capable of handling 10% chlorine solution
Specifications
- Application:
- Commercial
- Collection:
- Comet
- Discharge:
- 3/4 in
- Flow Rate:
- 10 gpm
- Fuel Type:
- Propane
- Height:
- 19-1/2 in
- Horsepower:
- 5-1/2 hp
- Length:
- 23 in
- Power Source:
- Gas
- Pressure - Maximum:
- 500 psi
- RPM:
- 550
- UL Listed:
- No
- Watts:
- 30 W
- Width:
- 20 in