1 gal Hydraulic Pump Fluid
Hydroyl 1 gal Hydraulic Pump Fluid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The chain does not rotate, but rather snaps the pipe in two
- Super is recommended for use on 4" through 20" cast iron water mains through class 250 ASA class 25 and 26
- It will also handle tile through 42" diameter
Specifications
- Application:
- Tools
- Collection:
- Hydroyl
- Size:
- 1 gal