This product requires certification to purchase.

You last purchased this on
 
Wheeler-Rex

Model 70

  • Fast #
  • Part #W000070
  • Item #1096596
  • Manufacturer Part #000070
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wheeler-Rex

Model 70

  • Fast #
  • Part #W000070
  • Item #1096596
  • Manufacturer Part #000070
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Our shut off tools are invaluable for maintenance and installation of soft copper service lines where they can shut off, hold, and restore flow quickly and easily
  • They are handy for quick repairs with their swing-out design
  • Shut off tools for soft copper pipe
  • Corrosion resistant
  • Compact & easy to use
  • Does not overwork tube walls
  • Complete with ratchet, socket, holding clamp and toolbox
  • Requires Certification

Documents


Specifications

Application:
Copper Tubing
Collection:
Model 70
Fits Pipe Size:
1-1/4 in - 2 in
Material:
Aluminum
Number of Tools Included:
2
Pipe Capacity:
1-1/4 in - 2 in
Tool Type:
Shut-Off
Weight:
19 lb