Polar Spray Replacement Canister
Polar Spray Replacement Canister
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Replacement canister for W001755
- Economical: 6 to 7 freezes per canister on 1/2 in copper pipe
Specifications
- Application:
- Copper Tube, Steel Pipe
- Fits Pipe Size:
- 3/8 in - 2-3/8 in
- Size:
- 2 lb
- Tool Type:
- Pipe Freeze Canister
- UL Listed:
- No