ABS, PVC, Polybutylene, Polyethylene and Polypropylene Pipe Cutter
Professional ABS, PVC, Polybutylene, Polyethylene and Polypropylene Pipe Cutter
Frequently Purchased Together
Product Details
Product Details
- Hand ground replaceable blade
- Provides square cut on 1/8" - 2-7/16" OD schedule 40 materials
- The blade can easily be sharpened with WHEELER-REX model 7325 blade sharpener
Specifications
- Adjustable:
- No
- Application:
- ABS Pipe, PVC Pipe, Polybutylene Pipe, Polyethylene Pipe, Polypropylene Pipe
- Blade Material:
- Steel
- Collection:
- Professional
- Cutting Capacity:
- 1/8 in - 2-7/16 in
- GSA Approved:
- No
- Handle Type:
- Ergonomic
- IAPMO Listed:
- No
- Length:
- 13 in
- Material:
- Cast Aluminum
- Portable:
- No
- UL Listed:
- No
- Weight:
- 1 lb