This product requires certification to purchase.

Reround Tool

You last purchased this on
 
Wheeler-Rex

Reround Tool

  • Fast #
  • Part #W004900
  • Item #3541212
  • Manufacturer Part #004900
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wheeler-Rex

Reround Tool

  • Fast #
  • Part #W004900
  • Item #3541212
  • Manufacturer Part #004900
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rerounding tools quickly and easily reround soft type-K copper tubing for proper seal when using compression fittings
  • For safety, use only with brass hammers
  • For 3/4 in through 2 in copper pipe, compact, divided kit makes transport easy
  • Requires Certification

Documents


Specifications

Number of Tools Included:
4
Pipe Capacity:
3/4 in - 2 in
Tool Type:
Reround
Weight:
12 lb