Schedule 80 Fitting Saver for 3/8 in. Drill Chuck
Schedule 80 Fitting Saver for 3/8 in. Drill Chuck
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Schedule 80 fitting saver kit
- Quickly and easily removes pipe from solvent welded fittings
- Fits 3/8" drill chuck
- Saves time and money over replacing whole assemblies
- Perfect for plumbing, irrigation and sprinkler contractors
Documents
Specifications
- Application:
- 3/8 in Drill Chuck
- Brand Model Compatibility:
- 19051, 19076, 19101
- Number of Tools Included:
- 3
- Tool Type:
- Saver Kit
- Weight:
- 1.8 lb