Socket Set 4 Piece
Socket Set 4 Piece
Frequently Purchased Together
Product Details
Product Details
- Heavy duty deep sockets are designed for tightening hex nuts on repair clamps, mechanical joint fittings, and saddles
- Operates with any 1/2 in drive manual or impact wrench
- Six inches long to reach over most bolts
- Large diameter barrels make fast hand tightening easy
- Purchase a complete set as shown here with ratchet wrench, 15/16", 1-1/16", 1-1/4" and 1-1/8" sockets
Documents
Specifications
- Application:
- Residential
- Drive Size:
- 1/2 in
- Material:
- Alloy Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 1-1/16 in, 1-1/4 in, 1-1/8 in, 15/16 in
- Tool Type:
- Ratchet and Socket Set
- UL Listed:
- No
- Weight:
- 9 lb
- WrenchType:
- Socket