This product requires certification to purchase.

You last purchased this on
 
Wheeler-Rex

  • Fast #
  • Part #W001300
  • Item #1897659
  • Manufacturer Part #001300
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wheeler-Rex

  • Fast #
  • Part #W001300
  • Item #1897659
  • Manufacturer Part #001300
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A versatile scraper for removing mud and scale from pipe surfaces
  • Makes for faster cutting and better repairs and joints
  • Belt material is light, strong and non-corroding
  • Angled blades promote self-cleaning
  • Belt is replaceable, longer length reduces back strain
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Fits Pipe Size:
3 in - 12 in
Length:
45 in
Material:
Rubber, Steel
Number of Tools Included:
1
Tool Type:
Descaler
Weight:
4 lb