Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- No-Hub Coupling Wrenches tighten or loosen couplings in just a few seconds and can be used with most 3/8 in reversible electric drills
- They feature automatic clutch in torque heads to prevent over and under tightening
- Fastite Plus 2 For tightening 5/16 in coupling nuts to 80 in. Lbs
- Automatic clutch in torque head prevents overhand under tightening
Specifications
- Application:
- 5/16 in Coupling Nut
- Drive Size:
- 3/8 in
- GSA Approved:
- No
- Material:
- Steel
- Number of Tools Included:
- 1
- Socket Size:
- 5/16 in
- Tool Type:
- Torque Wrench
- Torque (In-Lbs):
- 80 in-lbs
- Weight:
- 0.8 lb