This product requires certification to purchase.

3 in. PVC Inside Pipe Cutter

You last purchased this on
 
Wheeler-Rex

3 in. PVC Inside Pipe Cutter

  • Fast #
  • Part #W003290
  • Item #30339
  • Manufacturer Part #003290
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wheeler-Rex

3 in. PVC Inside Pipe Cutter

  • Fast #
  • Part #W003290
  • Item #30339
  • Manufacturer Part #003290
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Accurate square cuts at floor level or other blind locations
  • Easily preset for cut depth and installed in pipe to make cut in seconds
  • 1/2" capacity, 350-450 rpm drill rated 4.6 to 6A power supply recommended
  • For PVC and ABS Plastic pipe in 1 1/2" to 6" dia
  • For SCH 40 Pipe & DWV
  • Requires Certification

Specifications

AMP:
6
Application:
PVC
Cutting Capacity:
3 in
Material:
Metal
Pipe Capacity:
3 in