4 in. PVC Inside Pipe Cutter
4 in. PVC Inside Pipe Cutter
Frequently Purchased Together
Product Details
Product Details
- Accurate square cuts at floor level or other blind locations
- Easily preset for cut depth and installed in pipe to make cut in seconds
- 1/2" capacity, 350-450 rpm drill rated 4.6 to 6A power supply recommended
- For PVC and ABS plastic pipe in 1 1/2" to 6" dia
- For SCH 40 pipe & DWV
Specifications
- AMP:
- 4.6, 6
- Adjustable:
- No
- Application:
- ABS Pipe, DWV, PVC Pipe, Schedule 40 Pipe
- Cutting Capacity:
- 1-5/8 in - 11-5/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Number of Tools Included:
- 1
- Pipe Capacity:
- 4 in
- Portable:
- No
- RPM:
- 450
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- Weight:
- 2.6 lb