Frequently Purchased Together
Product Details
Product Details
- Ratchet included with cutter
Documents
Specifications
- Adjustable:
- No
- Application:
- Cast Iron Pipe, Soil Pipe
- Cutting Capacity:
- 1-1/2 in - 6 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Number of Tools Included:
- 1
- Portable:
- No
- Tool Type:
- Pipe Cutter
- UL Listed:
- No