This product requires certification to purchase.

You last purchased this on
 
Wheeler-Rex

  • Fast #
  • Part #W008570
  • Item #1641481
  • Manufacturer Part #008570
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wheeler-Rex

  • Fast #
  • Part #W008570
  • Item #1641481
  • Manufacturer Part #008570
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Our shut off tools are invaluable for maintenance and installation of soft copper service lines where they can shut off, hold, and restore flow quickly and easily
  • They are handy for quick repairs with their swing-out design
  • Shut off tools for soft copper pipe
  • Corrosion resistant
  • Compact & easy to use
  • Does not overwork tube walls
  • Complete with ratchet, socket, holding clamp and toolbox
  • Requires Certification

Documents


Specifications

Application:
Copper Tubing
Fits Pipe Size:
3/4 in - 2 in
Material:
Steel
Number of Tools Included:
2
Tool Type:
Shut-Off
Weight:
26 lb
Width:
11 in