Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Polyethylene Pipe
- Fitting Size 1:
- 1/2 in
- Tool Type:
- Chamfer Tool
- Weight:
- 0.40 lb