0.5 cu. ft. 750 W Countertop Microwave in White
0.5 cu. ft. 750 W Countertop Microwave in White
Product Details
Product Details
- Features 10-level variable cooking power control and 750 W of cooking power
- Fits easily into corners to maximize counter space
- Tap touch controls
- Features add 30 seconds and quick touch popcorn buttons
- Includes pocket handle door and control lock
- Designed for countertops
- Capacity: 0.5 cu ft
- One year limited warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 13-3/4 in
- Energy Star Compliant:
- No
- Height:
- 14-1/8 in
- Interior Light:
- Yes
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 750 W
- Width:
- 15-3/8 in