0.7 cu. ft. 700 W Countertop Microwave in Black
0.7 cu. ft. 700 W Countertop Microwave in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Features 10-level variable cooking power control and 700 W of cooking power
- Non-sensor cooking cycles
- Non-sensor reheat, defrost cycles
- Electronic child lockout feature
- Removable glass turntable
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.7 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Electronic
- Depth:
- 13-3/16 in
- Energy Star Compliant:
- No
- Height:
- 10-1/2 in
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Volts:
- 120V
- Watts:
- 700 W
- Width:
- 18 in