1/2 hp Continuous Feed Garbage Disposal
1/2 hp Continuous Feed Garbage Disposal
Frequently Purchased Together
Product Details
Product Details
- 1-year limited warranty
- Continuous feed operation
- 1,725 RPM
- Galvanized steel grinding wheel and shredder ring
- Stainless steel swivel impellers
- Stainless steel sink flange with 1-piece plastic stopper
Documents
Specifications
- AMP:
- 6.3
- Capacity:
- 26 oz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-5/16 in
- Energy Star Compliant:
- No
- Height:
- 11-1/2 in
- Horsepower:
- 1/2 hp
- Material:
- Stainless Steel
- Power Source:
- Electric
- RPM:
- 1725
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 13 lb
- Width:
- 6-5/16 in