1 in. Stack Kit
1 in. Stack Kit
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Whirlpool genuine OEM parts & accessories are designed specifically for your appliance, meet tested engineering standards, and are crafted to ensure the quality of your appliance
- For use in tight spaces to free up additional room
- 30 day return policy
- Kit includes (2) hooked steel brackets, (4) leveling dryer feet, (2) plastic clips, and (4) screws
- Accessory W10869845 replaces W10298318RP, W10761316, 12774, 4502692, 52774, PS12069913 and W10298318
Documents
Specifications
- GSA Approved:
- No
- Height:
- 1-4/5 in
- Product Type:
- Stack Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 1-9/10 in