This product requires certification to purchase.

1.1 cu ft 950 W Over the Range Microwave in Fingerprint Resistant Stainless Steel

You last purchased this on
 
Whirlpool

1.1 cu ft 950 W Over the Range Microwave in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWMMF7330RZ
  • Item #10279100
  • Manufacturer Part #WMMF7330RZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

1.1 cu ft 950 W Over the Range Microwave in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWMMF7330RZ
  • Item #10279100
  • Manufacturer Part #WMMF7330RZ
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Clean Release® Non-Stick Interior
  • Air Fry Mode
  • Roast Mode
  • Smart Over-the-Range Microwave
  • Flush Built-In Design
  • Turntable-Free Design
  • Touch to Open Door Release
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
CFM:
400 ft3/min
Capacity:
1.1 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Touchpad
Depth:
12-3/4 in
Fan Speeds:
3
Height:
17-7/8 in
Microwave Type:
Over the Range
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Volts:
120V
Watts:
950 W
Width:
30 in