1.1 cu. ft. 1000W Over the Range Microwave in Stainless Steel
1.1 cu. ft. 1000W Over the Range Microwave in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Blue LED display
- Maximize space by moving your microwave off the countertop with a low profile design that fits in the same space as your undercabinet hood
- Fit your essential dishes like big bowls and tall glasses in this low profile microwave with 1.1 cu. ft. of purposeful capacity
- Remove smoke, odor and moisture with 2-speed, 360 CFM motor class1 hood venting that helps keep your kitchen clean
- Keep an eye on what's cooking below the microwave or keep a nightlight on in the kitchen
- Get quick and even cooking with 1,000 watts of cooking power
- Quickly set the microwave timer to 30 seconds or add it to already in-progress cooking time with the touch of a button
- Help prevent undercooking and overcooking with 10 power levels to match your dish
- Get easy access with a door that opens with the push of a button
- Automatically get the settings you need to cook popcorn right
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 360 ft3/min
- Capacity:
- 1.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 18-7/16 in
- Fan Speeds:
- 2
- Height:
- 10-5/16 in
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 30 in