1.6 cu. ft. 1200 W Countertop Microwave in Fingerprint Resistant Stainless Steel
This product has been replaced by
1.6 cu. ft. 1200 W Countertop Microwave in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sensor Cooking
- 1200-Watt Cooking Power
- Microwave Presets
- Optional Built-In Trim Kit (Sold Separately)
- Electronic Touch Controls
- Add 30 Seconds Option
- Dishwasher-Safe Turntable Plate
- 1.6 Cu. Ft. Capacity
- Steam Clean
- Keep Warm
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 18-5/16 in
- Height:
- 12-1/4 in
- Microwave Type:
- Countertop
- Smart Home Enabled:
- No
- UPC:
- 883049686455
- Volts:
- 120V
- Watts:
- 1200 W
- Width:
- 21-3/4 in