This product requires certification to purchase.

1.7 cu. ft. 1000 W Updraft Over-the-Range Microwave in Fingerprint Resistant Stainless Steel

You last purchased this on
 
Whirlpool

1.7 cu. ft. 1000 W Updraft Over-the-Range Microwave in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWMH31017HZ
  • Item #7333621
  • Manufacturer Part #WMH31017HZ
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

1.7 cu. ft. 1000 W Updraft Over-the-Range Microwave in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWMH31017HZ
  • Item #7333621
  • Manufacturer Part #WMH31017HZ
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 9
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Microwave Presets
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Capacity:
1.7 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
15-9/16 in
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Charcoal
Height:
17-1/8 in
Hood Vent Type:
Updraft
Interior Light:
Yes
Microwave Type:
Over the Range
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
1000 W
Width:
29-15/16 in