This product requires certification to purchase.

1.9 cu. ft. 1000 W Updraft Over-the-Range Microwave in Fingerprint Resistant Stainless Steel

You last purchased this on
 
Whirlpool

1.9 cu. ft. 1000 W Updraft Over-the-Range Microwave in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWMH32519HZ
  • Item #7333656
  • Manufacturer Part #WMH32519HZ
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

1.9 cu. ft. 1000 W Updraft Over-the-Range Microwave in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWMH32519HZ
  • Item #7333656
  • Manufacturer Part #WMH32519HZ
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Turntable On/Off Option
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Capacity:
1.9 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Touchpad
Depth:
15-9/16 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Charcoal
Height:
17-1/8 in
Hood Vent Type:
Updraft
Interior Light:
Yes
Microwave Type:
Over the Range
Number of Settings:
12
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
Yes
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
1000 W
Width:
29-15/16 in