10 in. Charcoal Filter 3 Pack for Whirlpool UXT4130AD Under-Cabinet Range Hood
10 in. Charcoal Filter 3 Pack for Whirlpool UXT4130AD Under-Cabinet Range Hood
Frequently Purchased Together
Product Details
Product Details
- Cleans air before recirculating back into kitchen
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- UXT4130AD Under-Cabinet Range Hood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Depth:
- 1 in
- Energy Star Compliant:
- No
- Filter Type:
- Carbon
- Height:
- 10 in
- Material:
- Charcoal
- Package Quantity:
- Pack of 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 6 in